Zoro Homepage

Fits Mahle Starter

  • Mfr # MAH-MS881-JN

  • Zoro # G208364642


product price: $778.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS881-JN
Zoro #
G208364642
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-VOLT: 12, POWER: 4.200 kw, HP: 5.632, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 10, GEAR OD: 1.559, GEAR OD: 39.600mm, SOLENOID POSITION: 45, LENGTH: 226 mm, LENGTH: 8.898, MOUNT HOLE ID 1: 10.900mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.900mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 3.504, REGISTRY OD: 89mm, MOUNTING EAR DISTANCE 3: 127mm, MOUNTING EAR DISTANCE 3: 5, SOLENOID POSITION: 45 °-Fits John Deere: DZ109734, DZ110068; Fits Mahle: IS1483, MS881Replaces Part Numbers: MAH-MS881

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.