Zoro Homepage

Fits Mahle TractionDrive Motor

  • Mfr # MAH-MM442-JN

  • Zoro # G808427952


product price: $612.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MM442-JN
Zoro #
G808427952
UPC #
-
Country of Origin
Turkey

Description

One Tech InfoHyster 8508251 Fits Mahle 11216163, 11218249, MM442VOLT 24, POWER 0600 kw, HP 0805, RPM 3000, CONDITION New, ROTATION DIRECTION Reversible, SHAFT OD 0591, SHAFT OD 15mm, LENGTH 10891, LENGTH 276620 mm, TERMINAL 2 SIZE M610, TERMINAL 3 SIZE M610, TERMINAL 4 SIZE M610, TERMINAL 5 SIZE M610, SHAFT 11mm OD and M8125 Thread, CURRENT TYPE DC, NUMBER OF FIELDS 4, Insulated GroundReplaces Part Numbers MAHMM442

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.