Zoro Homepage

Grote Light Bulb

  • Mfr # GRT-94793-4-JN

  • Zoro # G308427247


product price: $60.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRT-94793-4-JN
Zoro #
G308427247
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: 20 LEDs Per Bulb@ Industry Standard Bulb #1156@ Bulb Out Resistant, AVERAGE LIFE SPAN: 50,000, BASE TYPE: Bayonet, BULB TYPE: S-8, COLOR: Amber, CRITICAL NOTE: Bulb Out Warning Solution, LENGTH: 1.787, LENGTH: 45.400 mm, LIGHTING: LED, WATTS: 4.8, WIDTH: 0.835, WIDTH: 21.200mm-Arrowhead: 94793-4; Grote: 94793-4Replaces Part Numbers: GRT-94793-4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.