Shop AFTERMARKET

H Endless Replacement Timing Belt, 37 Wide X 533 FT Length

  • Mfr # LL037H-533FT-DD

  • Zoro # G908227537


product price:  $1,240.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Open End Dura
Belt Material
Neoprene
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
LL037H-533FT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LL037H-533FT-DD
Zoro #
G908227537
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
0.37 in
Pitch Length
533 ft
Belt Trade Size
H

Details

Belt Series
Open End Dura
Belt Material
Neoprene
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
LL037H-533FT
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Belt Coating
Nylon
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part LL037H533FTPACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 37 Inch, Length 533 FT, Material Neoprene, Series H, Pitch 12 InchFEATURES BENE FitsLong length open end timing belts can be cut to custom lengthsLong length open end timing belts can be cut to custom lengthsTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilliliPitch length fiberglass and steel tensile cords provides high flexibility and resistance to stretch and elongationliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliEliminates the need for lubrication and retensioningliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.