HCW3512 2500 And 3000 PSI Double Acting Cylinder Rod 134 Bore 35

  • Mfr # HYI40-0695

  • Zoro # G208395868


product price:  $486.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HYI40-0695
Zoro #
G208395868
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Cylinder Tech InfoStroke 12Pin Centers Retracted in 2225Pin Centers Extended in 3425Rod 134, Bore 352500 and 3000 PSI Double Acting Cylinders 4 in Bore 3000 PSI, 5 in Bore 2500 PSISkived, honed tubingHeavy duty welded constructionChromed, ground and polished piston rod will operate at full pressure through 16 inch strokeCast iron piston, cast steel butt, gland and clevisLoaded useal and urethane wiper gland, useal pistonThreaded glandPins and clips includedStandard color is blackStroke control may be installed on 8 inch strokesReplaces Part Numbers HCW3512

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.