HCW4006 2500 And 300 PSI Double Acting Cylinder Fits Hercules Models

  • Mfr # HYI40-0720

  • Zoro # G808397057


product price:  $425.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYI40-0720
Zoro #
G808397057
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Cylinder Fits Various Hercules Machines and Models2500 and 3000 PSI Double Acting Cylinders 4 in Bore 3000 PSI, 5 in Bore 2500 PSISkived, honed tubingHeady duty welded constructionChromed, ground and polished piston rod will operate at full pressure through 16 inch strokeCast iron piston, cast steel butt, gland and clevisLoaded useal and urethane wiper gland, useal pistonThreaded glandPins and clips includedStandard color is blackStroke control may be installed on 8 inch strokesReplaces Part Numbers HCW4006, HYI400720pp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.