Head Bolt, Stud, Injector, 735802M1 Fits Perkins Fits Landini Fits Massey Ferg

  • Mfr # 826280

  • Zoro # G908400879


product price:  $15.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826280
Zoro #
G908400879
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Head Bolt, Stud, Injector font size3bspan classuirfield inputreadonly uiruserstyled uirresizablefont size3bFits Massey Ferguson Models bfontspanbbspan classuirfield inputreadonly uiruserstyled uirresizablefont size3span stylefontweight normal1080, 1085, 1104, 1105, 1135, 1200, 165, 165 US Built, 168, 174, 174C, 175, 175 US Built, 178, 184, 185, 186, 187, 194, 1944, 194C, 240, 255, 2620, 2640, 265, 2675, 2680, 2705, 274, 2745, 275, 283, 284, 285 FR, 285 US Built, 290, 290 US Built, 294, 298, 307, 354, 365, 375, 375E Brazilian, 383, 390, 390E Brazilian, 390T, 393, 398, 399, 440 Brazilian, 487, 506, 507, 50B, 50C, 50E, 50EX, 50H, 50HX, 520, 525, 530, 565, 575, 590, 592, 595, 6000, 60H, 60HX, 620, 625, 670, 675, 690, 698, 698T, 699, 740, 750, 760spanfontspan classuirfield inputreadonly uiruserstyled uirresizablefont size3bFits Landini Models bfontspanspanbspan classuirfield inputreadonly uiruserstyled uirresizablespan classuirfield inputreadonly uiruserstyled uirresizablefont size35560, 6500, 6530, 6550, 7500, 7550, 7830, 7860, 8500, 8530, 8860fontspanspanbspan classuirfield inputreadonly uiruserstyled uirresizablespanbfontfont size3bFits Perkins Models bfontfont size3A4212 LA, A4236 LD, A4248 LF, T4236 LJfontfont size3bTech Infobfontfont size3 Length mm 43fontfont size3 Thread UNFfontfont size3 Thread size 516 x 11116fontfont size3bReplaces Part Numbersbfontfont size3 0826232, 0826280, 735802M1, 736665M1, 746253M1, 731327M1, 0826280font

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.