Headed Pin Fits Case 580K 580SK 580L 580L Ser 2 580SL

  • Mfr # K395093

  • Zoro # G508427498


product price:  $10.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K395093
Zoro #
G508427498
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Headed PinFits Case Backhoe Models580K, 580SK, 580L, 580L Ser 2, 580SL, 580SL Ser 2, 580M, 580M Ser 2, 580SM, 580SM Ser 2, 590SL, 590SL Ser 2, 590SM SpecsbHeight 080 in,Large Outer Diameter 1 in,Outer Diameter 048 in,Effective Length 058 inbReplaces Part Number bK395093span