Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 3/4 in I.D. Before Shrinking, Red, 48 in

  • Mfr # 606-45018-JN

  • Zoro # G708376954


product price:  $40.15
/ea

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Color
Red
Use with Wire Size
6 to 1/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
606-45018-JN
Zoro #
G708376954
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
48 in
Use with Wire Size
6 to 1/0 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Color
Red
Temp. Range
-55° to 125°C
Shrink Tubing I.D. Before Shrinking
3/4 in

Description

One New Aftermarket Tech Info:-COLOR: Red, COMPOSITION: Polyolefin, EXPANDED ID: 3/4in, HEAT SHRINK LENGTH: 48 in, OPERATING TEMPERATURE: -55° to 125°C / -67° to 255°F, SEALANT: None, SHRINK RATIO: 2:1, SHRUNK ID: 3/8in, WIRE SIZE MAX: 1/0, WIRE SIZE MIN: 6-Arrowhead: 606-45018Replaces Part Numbers: 606-45018

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.