Shop AFTERMARKET
See all product information
Create Account
Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Clear, 6 in
- Mfr # 606-18023-10-JN
- Zoro # G608373534
product price:
$
32.69
/ea
Key Features
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
3/32 in
Material
Polyolefin
Use with Wire Size
22 to 18 AWG
Temp. Range
-55 Degrees to 125 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606-18023-10-JN
- Zoro #
- G608373534
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Heat Shrink Tube
- Shrink Ratio
- 2:1
- Shrink Tubing I.D. After Shrinking
- 3/32 in
- Material
- Polyolefin
- Color
- Clear
- Temp. Range
- -55 Degrees to 125 Degrees C
- Shrink Tubing I.D. Before Shrinking
- 3/16 in
Dimensions
- Length
- 6 in
- Use with Wire Size
- 22 to 18 AWG
Description
One New Aftermarket Tech Info:-COLOR: Clear, COMPOSITION: Polyolefin, EXPANDED ID: 3/16in, HEAT SHRINK LENGTH: 6 in, OPERATING TEMPERATURE: -55° to 125°C / -67° to 255°F, SEALANT: None, SHRINK RATIO: 2:1, SHRUNK ID: 3/32in, WIRE SIZE MAX: 18, WIRE SIZE MIN: 22-Arrowhead: 606-18023, 606-18023-10; JAndN Electrical Products: 606-18023Replaces Part Numbers: 606-18023-10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.