Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Clear, 6 in
- Mfr # 606-19015-10-JN
- Zoro # G108373515
product price:
$
38.95
/ea
Key Features
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Use with Wire Size
16 to 14 AWG
Temp. Range
-55 Degrees to 125 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606-19015-10-JN
- Zoro #
- G108373515
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Length
- 6 in
- Use with Wire Size
- 16 to 14 AWG
Details
- Item
- Heat Shrink Tube
- Shrink Ratio
- 2:1
- Shrink Tubing I.D. After Shrinking
- 1/8 in
- Material
- Polyolefin
- Color
- Clear
- Temp. Range
- -55 Degrees to 125 Degrees C
- Shrink Tubing I.D. Before Shrinking
- 1/4 in
Description
One New Aftermarket Tech Info:-Arrowhead: 606-19015, 606-19015-10; JAndN Electrical Products: 606-19015-COLOR: Clear, COMPOSITION: Polyolefin, EXPANDED ID: 1/4in, HEAT SHRINK LENGTH: 6 in, OPERATING TEMPERATURE: -55° to 125°C / -67° to 255°F, SEALANT: None, SHRINK RATIO: 2:1, SHRUNK ID: 1/8in, WIRE SIZE MAX: 14, WIRE SIZE MIN: 16Replaces Part Numbers: 606-19015-10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.