Heat Shrink Tube, 3:1 I.D. Shrink Ratio, 3/8 in I.D. Before Shrinking, Black, 48 in

  • Mfr # 606-25008-JN

  • Zoro # G308376910


product price:  $43.65
/ea

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Black
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
606-25008-JN
Zoro #
G308376910
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
48 in
Use with Wire Size
16 to 12 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Shrink Tubing I.D. Before Shrinking
3/8 in

Description

One New Aftermarket Tech Info:-Arrowhead: 606-25008-COLOR: Black, COMPOSITION: Polyolefin, EXPANDED ID: 3/8in, HEAT SHRINK LENGTH: 48 in, OPERATING TEMPERATURE: -55° to 110°C / -67° to 230°F, SEALANT: Meltable, SHRINK RATIO: 3:1, SHRUNK ID: 1/8in, WIRE SIZE MAX: 12, WIRE SIZE MIN: 16Replaces Part Numbers: 606-25008

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products