Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Clear, 1-1/2 in

  • Mfr # 606-19002-10-JN

  • Zoro # G208376911


product price:  $27.69
/ea

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
3/32 in
Material
Polyolefin
Use with Wire Size
18 to 10 AWG
Temp. Range
-55° to 110°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
606-19002-10-JN
Zoro #
G208376911
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
1-1/2 in
Use with Wire Size
18 to 10 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
3/32 in
Material
Polyolefin
Color
Clear
Temp. Range
-55° to 110°C
Shrink Tubing I.D. Before Shrinking
1/4 in

Description

One New Aftermarket Tech Info:-Arrowhead: 606-19002, 606-19002-10; JAndN Electrical Products: 606-19002-COLOR: Clear, COMPOSITION: Polyolefin, EXPANDED ID: 1/4in, HEAT SHRINK LENGTH: 1 1/2 in, OPERATING TEMPERATURE: -55° to 110°C / -67° to 230°F, SEALANT: Meltable, SHRINK RATIO: 3:1, SHRUNK ID: 3/32in, WIRE SIZE MAX: 10, WIRE SIZE MIN: 18Replaces Part Numbers: 606-19002-10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.