Shop AFTERMARKET
See all product information
Create Account
Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Clear, 6 in
- Mfr # 606-45004-5-JN
- Zoro # G608376924
product price:
$
45.19
/ea
Key Features
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Clear
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606-45004-5-JN
- Zoro #
- G608376924
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Heat Shrink Tube
- Shrink Ratio
- 3:1
- Shrink Tubing I.D. After Shrinking
- 1/4 in
- Material
- Polyolefin
- Color
- Clear
- Temp. Range
- -55° to 110°C
- Shrink Tubing I.D. Before Shrinking
- 3/4 in
Description
One New Aftermarket Tech Info:-Arrowhead: 606-45004, 606-45004-5; JAndN Electrical Products: 606-45004-COLOR: Clear, COMPOSITION: Polyolefin, EXPANDED ID: 3/4in, HEAT SHRINK LENGTH: 6 in, OPERATING TEMPERATURE: -55° to 110°C / -67° to 230°F, SEALANT: Meltable, SHRINK RATIO: 3:1, SHRUNK ID: 1/4in, WIRE SIZE MAX: 2/0, WIRE SIZE MIN: 4Replaces Part Numbers: 606-45004-5