Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Red, 12 in

  • Mfr # 606-14021-4-JN

  • Zoro # G408376766


product price:  $36.95
/ea

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
3/64 in
Material
Polyolefin
Use with Wire Size
30 to 18 AWG
Temp. Range
-55° to 110°C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
606-14021-4-JN
Zoro #
G408376766
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
12 in
Use with Wire Size
30 to 18 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
3/64 in
Material
Polyolefin
Color
Red
Temp. Range
-55° to 110°C
Shrink Tubing I.D. Before Shrinking
1/8 in

Description

One New Aftermarket Tech Info:-Arrowhead: 606-14021, 606-14021-4; JAndN Electrical Products: 606-14021-COLOR: Red, COMPOSITION: Polyolefin, EXPANDED ID: 1/8in, HEAT SHRINK LENGTH: 12 in, OPERATING TEMPERATURE: -55° to 110°C / -67° to 230°F, SEALANT: Meltable, SHRINK RATIO: 3:1, SHRUNK ID: 3/64in, WIRE SIZE MAX: 18, WIRE SIZE MIN: 30Replaces Part Numbers: 606-14021-4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.