
Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Red, 6 in
Mfr # 606-19021-5-JN
Zoro # G608376962
product price: $36.89
/eaKey Features
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
3/64 in
Material
Polyolefin
Use with Wire Size
20 to 18 AWG
Temp. Range
-55° to 110°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
606-19021-5-JN
Zoro #
G608376962
UPC #
-
Country of Origin
Türkiye
Dimensions
Length
6 in
Use with Wire Size
20 to 18 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
3/64 in
Material
Polyolefin
Color
Red
Temp. Range
-55° to 110°C
Shrink Tubing I.D. Before Shrinking
1/4 in
Description
One New Aftermarket Tech Info:-Arrowhead: 606-19021, 606-19021-5; JAndN Electrical Products: 606-18024, 606-19021-COLOR: Red, COMPOSITION: Polyolefin, EXPANDED ID: 1/4in, HEAT SHRINK LENGTH: 6 in, OPERATING TEMPERATURE: -55° to 110°C / -67° to 230°F, SEALANT: Meltable, SHRINK RATIO: 3:1, SHRUNK ID: 3/64in, WIRE SIZE MAX: 18, WIRE SIZE MIN: 20Replaces Part Numbers: 606-19021-5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.