Shop 3M ELECTRIC

FP301X-1/2X48BK;HEAT SHRINK

  • Mfr # 7000133508

  • Zoro # G016257679


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Shrink Ratio
2:01
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Black
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000133508
Zoro #
G016257679
UPC #
-
Country of Origin
Unknown

Dimensions

Length
48 in

Details

Shrink Ratio
2:01
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Black
Temp. Range
-67 °F to 275 °F
Min. Shrink Temp.
100°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.