Zoro Homepage

Hella Beacon

  • Mfr # HLA-H27114011-JN

  • Zoro # G108383408


product price: $304.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLA-H27114011-JN
Zoro #
G108383408
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Hella: H27114011-: 8 LEDs@ 11 Flash Patterns@ Can be Synchronized with Other Units@ Memory Recalls Last Pattern Used on Power-Up@ Weatherproof and Vibration Resistant@ Cig Plug Adapter with Power and Flash Selection Switches, AMPS: 2.500, CERTIFICATIONS: ECE R65, ECE R10, CA Title 13,, HEIGHT: 3.100, HEIGHT: 78.740mm, INTENSITY: Unadjustable, LENGTH: 142 mm, LENGTH: 5.591, LIGHT PROFILE: Low, LIGHTING: LED, MOUNTING: Magnet, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 1, SERIES: K-LED 100 Compact, STROBE POWER LOCATION: Remote, STROBE TRIGGER LOCATION: Remote, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 142mm, WIDTH: 5.591Replaces Part Numbers: HLA-H27114011

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.