Zoro Homepage

Hella Light Bar

  • Mfr # HLA-H27995011-JN

  • Zoro # G708427649


product price: $526.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLA-H27995011-JN
Zoro #
G708427649
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: 24 LEDs@ 23 Flash Patterns@ Low Power Function for Night Use@ Memory Recalls Last Flash Pattern Used at Power-Up@ Can be Synchronized with Other Units@ Weatherproof and Vibration Resistant@ Cig-Plug Adapter with Power and Flash Selection Switch, CERTIFICATIONS: ECE R10, CA Title 13, COLOR: Amber, HEIGHT: 2.087, HEIGHT: 53mm, INTENSITY: Unadjustable, LENGTH: 13.976, LENGTH: 355 mm, LIGHT BAR LENGTH: 355, LIGHT PROFILE: Low, LIGHTING: LED, MOUNTING: Magnet, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 1, SERIES: MLB 50, STROBE POWER LOCATION: Remote, STROBE TRIGGER LOCATION: Remote, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 205mm, WIDTH: 8.071-Hella: H27995001, H27995011, H27995021, H27995031Replaces Part Numbers: HLA-H27995011

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.