Zoro Homepage
This item is Discontinued.
Aftermarket Hella Light Bulb HLA-H3-24V-JN

Hella Light Bulb (Discontinued)

  • Mfr # HLA-H3-24V-JN
  • Zoro # G808353299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLA-H3-24V-JN
Zoro #
G808353299
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoAMP RANGE 292, AVERAGE LIFE SPAN 225, BASE TYPE PK22S, BULB TYPE C6, CANDLE POWER 135, COLOR White, LENGTH 1520, LENGTH 38600 mm, LIGHTING Halogen, VOLT 24, VOLTAGE INPUT 24, WATTS 70, WIDTH 0874, WIDTH 22200mmEiko 01008 Grote 91051 Hella 78143, H324V, H83135211Replaces Part Numbers HLAH324V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.