IHS2641 Rear Crankshaft Seal Kit Fits International M, MV, OS6, T6, 400, 450 Plus

  • Mfr # IHS2641-STR

  • Zoro # G608396908


product price:  $87.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IHS2641-STR
Zoro #
G608396908
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Rear Crankshaft Seal KitFits International Modelsbfontfont size3 I6, BMD, M, Super M, MTA, Super MTA, MV, Super MV, O6, OS6, T6, Super W6, Super W6TA, W6, 400, W400, 450, B450, W450, U281, T661fontfont size3bTech Infobfontfont size3 This is an 18piece kit fontfont size3 6 following gaskets and 2 felt seals to replace the rear main sealfontullifont size32 25093DA Rear oil seal retainer rubber plugsfontlilifont size32 46121DA Center retainer gasketsfontlilifont size31 46131DB Retainer gasketfontlilifont size31 46134DA Rear seal retainer plate gasketfontlilifont size32 57613DA Oil seal feltsfontliulfont size3 These are the 10 extra gasketsfontullifont size31 46137D Rear dust seal gasketfontlilifont size31 21632D Carburetor to manifold gasketfontlilifont size31 45685D Governor housing front gasketfontlilifont size31 45981D Water pump base gasketfontlilifont size31 46181DB Inner timing gear coverfontlilifont size31 46182DA Outer timing cover gasketfontlilifont size32 46186D Distributor Magneto drive housing gasketsfontlilifont size31 46700D Crankcase breather tube gasketfontlilifont size31 64155D Oil seal feltsfontliulfont size3bReplaces Part Numbersb 21632D, 25093DA, 260001R1, 45685D, 45981D, 46121DA, 46131DB, 46134DA, 46137D, 46181DB, 46182DA, 46186D, 46700D, 57613DA, 64155Dfont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.