Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-12416-JN

  • Zoro # G708367419


product price: $335.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12416-JN
Zoro #
G708367419
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-AC Fits Delco Tools: 321-744; Arrowhead: 400-12402, ADR0435; Fits Delco: 10459234, 1105500, 321-744; JAndN Electrical Products: 400-12402, 400-12416; Lester: 7847-LESTER: 7847, FAMILY: Fits Delco 27SI, VOLT: 12, AMPS: 100, CONDITION: New, REGULATOR CLOCK: 1:00, QUALITY TYPE: Standard, MOUNT HOLE ID 1: 5/8-16, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.787, MOUNTING EAR THICKNESS: 20mm, MOUNTING EAR 2 THICKNESS: 0.787, MOUNTING EAR 2 THICKNESS: 20mm, MOUNTING EAR 3 THICKNESS: 1, MOUNTING EAR 3 THICKNESS: 25.400mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: 12-24, TERMINAL ID 3: R, TERMINAL 3 SIZE: Pin, TERMINAL ID 4: B-, TERMINAL 4 SIZE: 12-24, POLARITY: Insulated, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.622, PULLEY OUTER DIAMETER: 66.600mm, : Fully Insulated UnitReplaces Part Numbers: 400-12416

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.