Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-12419-JN

  • Zoro # G008365986


product price: $313.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12419-JN
Zoro #
G008365986
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 8226-11, CRITICAL NOTE: 62mm Pulley@ M8-1.25 B+ Stud, FAMILY: Fits Delco CS144, VOLT: 12, AMPS: 140, CONDITION: New, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M10x1.50, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.764, MOUNTING EAR THICKNESS: 19.400mm, MOUNTING EAR 2 THICKNESS: 1.996, MOUNTING EAR 2 THICKNESS: 50.700mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: STA, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: IG, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: S, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.441, PULLEY OUTER DIAMETER: 62mm, : 2 M10-1.5 Threaded Mounting Hole in Rear of SRE Housing-AC Fits Delco Tools: 321-1427, 334-2470, RM1035; Arrowhead: ADR0303; Fits Bosch: AL8768X; Fits Delco: 10464079, 10480310, 321-1427; Fits Denso: 210-5184; JAndN Electrical Products: 400-12419; Lester: 8226-11Replaces Part Numbers: 400-12419

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.