Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-12424-JN

  • Zoro # G308367406


product price: $262.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12424-JN
Zoro #
G308367406
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-AC Fits Delco Tools: 321-341, 321-342, 334-2339, 334-2340, 334-2431; Arrowhead: ADR0119, ADR0119-220; Fits Bosch: AL8659X, AL8738X; Fits Delco: 10463047, 10463048, 10463421, 10480090, 1101465, 1101807, 1101815, 1105718, 1105720; JAndN Electrical Products: 400-12119, 400-12424, 400-12439; Lester: 7802-11, 7891-11, 7892-11, 7894-11, 8167-11; Fits Lucas Electric: LRA01451-LESTER: 7802-11, 7891-11, 7892-11, 7894-11, 8167-11, FAMILY: Fits Delco CS130, FAMILY TYPE: 100, VOLT: 12, AMPS: 100, CONDITION: New, REGULATOR CLOCK: 11:00, QUALITY TYPE: Standard, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.650, MOUNTING EAR THICKNESS: 16.500mm, MOUNTING EAR 2 THICKNESS: 2.008, MOUNTING EAR 2 THICKNESS: 51mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: P, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: IG, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: S, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 5, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.323, PULLEY OUTER DIAMETER: 59mm, : 1 M8-1.25 Threaded Mounting Hole in Rear of SRE HousingReplaces Part Numbers: 400-12424

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.