Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-12429-JN

  • Zoro # G508367435


product price: $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12429-JN
Zoro #
G508367435
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-AC Fits Delco Tools: 321-352, 321-353, 334-2342, 334-2349, RM1108; Arrowhead: ADR0026; Fits Bosch: AL653N, AL653X; Fits Chrysler Motors: 53002897, 53002898, JR775125, JR775126; Fits Delco: 10463035, 10463036, 10463037, 10463041, 1101167, 1101170, 321-353, 334-2342; Fits Denso: 210-5145; JAndN Electrical Products: 400-12429; Lester: 7897-11, 7902, 7902-11; Fits Lucas Electric: LRA01525, LRA02090-LESTER: 7897-11, 7902, 7902-11, FAMILY: Fits Delco CS130, VOLT: 12, AMPS: 100, CONDITION: New, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.630, MOUNTING EAR THICKNESS: 16mm, MOUNTING EAR 2 THICKNESS: 1.980, MOUNTING EAR 2 THICKNESS: 50.300mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: STA, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: IGN, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: S, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.185, GROOVE OD: 55.500mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.362, PULLEY OUTER DIAMETER: 60mmReplaces Part Numbers: 400-12429

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.