Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-12431-JN

  • Zoro # G508367374


product price: $288.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12431-JN
Zoro #
G508367374
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-AC Fits Delco Tools: 321-282, 321-283, 321-302, 321-303, 334-2326, 334-2328, RM1124; Arrowhead: ADR0031; Fits Bosch: AL667N, AL667X; Fits Delco: 10463003, 10463004, 10497118, 10497119, 1101123, 1101124, 1105669, 1105670, 321-282, 321-283, 321-302, 321-303, 334-2326, 334-2328, RM1124; Fits Denso: 210-5137; JAndN Electrical Products: 400-12431; Lester: 7801-3, 7809-3, 7810, 7871-3, 7872-3, 7877-3-LESTER: 7801-3, 7809-3, 7810, 7871-3, 7872-3, 7877-3, FAMILY: Fits Delco CS130, VOLT: 12, AMPS: 100, CONDITION: New, REGULATOR CLOCK: 3:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.642, MOUNTING EAR THICKNESS: 16.300mm, MOUNTING EAR 2 THICKNESS: 1.996, MOUNTING EAR 2 THICKNESS: 50.700mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: STA, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: IGN, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: S, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 4, GROOVE OD: 2.047, GROOVE OD: 52mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.264, PULLEY OUTER DIAMETER: 57.500mmReplaces Part Numbers: 400-12431

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.