Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-12439-JN

  • Zoro # G108365923


product price: $307.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12439-JN
Zoro #
G108365923
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 7802-11, 8167-11-160, CRITICAL NOTE: Any High Amp Upgrade Needs to Be Professionally Installed, With Special Attention Paid to the Size of the Load Carrying Cables, Battery Condition, and Clean Connections, FAMILY: Fits Delco CS130, FAMILY TYPE: 100, VOLT: 12, AMPS: 180, CONDITION: New, REGULATOR CLOCK: 11:00, QUALITY TYPE: High Output Standard, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.650, MOUNTING EAR THICKNESS: 16.500mm, MOUNTING EAR 2 THICKNESS: 2.008, MOUNTING EAR 2 THICKNESS: 51mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: P, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: IG, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: S, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 5, GROOVE OD: 2.185, GROOVE OD: 55.500mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.362, PULLEY OUTER DIAMETER: 60mm, : 1 M8-1.25 Threaded Mounting Hole in Rear of SRE Housing-Arrowhead: ADR0119, ADR0119-160, ADR0119-220; Fits Bosch: AL8659X; Fits Delco: 1101465; JAndN Electrical Products: 400-12424, 400-12439; Lester: 7802-11, 8167-11-160Replaces Part Numbers: 400-12439

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.