Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-12449-JN

  • Zoro # G908367530


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12449-JN
Zoro #
G908367530
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ADR0152; Atlantic Quality Parts: 3000-0500; JAndN Electrical Products: 400-12449; Lester: 7127-3SE-LESTER: 7127-3SE, FAMILY: Fits Delco 10SI, VOLT: 12, AMPS: 63, CONDITION: New, REGULATOR CLOCK: 3:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 5/16-18, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.693, MOUNTING EAR THICKNESS: 17.600mm, MOUNTING EAR 2 THICKNESS: 2.008, MOUNTING EAR 2 THICKNESS: 51mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: 12-24, POLARITY: Negative, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.618, PULLEY OUTER DIAMETER: 66.500mm, : 1-Wire System@ Self-ExcitedReplaces Part Numbers: 400-12449

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.