Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-12451-JN

  • Zoro # G608365959


product price: $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12451-JN
Zoro #
G608365959
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 7801-11, 7868-11, 7869-11, 7870-11, FAMILY: Fits Delco CS130, VOLT: 12, AMPS: 105, CONDITION: New, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.640, MOUNTING EAR THICKNESS: 16.250mm, MOUNTING EAR 2 THICKNESS: 2.008, MOUNTING EAR 2 THICKNESS: 51mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: STA, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: IG, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: S, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 5, GROOVE OD: 2.441, GROOVE OD: 62mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.618, PULLEY OUTER DIAMETER: 66.500mm-AC Fits Delco Tools: 321-316, 321-317, 321-327, 334-2323, 334-2324, RM1118; Arrowhead: ADR0160; Fits Bosch: AL665N, AL665X; Fits Delco: 10463018, 10463019, 10463029, 1101144, 1101145, 1101190, 321-316, 321-317, 335-1006; Fits Denso: 210-5232; JAndN Electrical Products: 400-12451; Lester: 7801-11, 7868-11, 7869-11, 7870-11; Fits Lucas Electric: A1786-11Replaces Part Numbers: 400-12451

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.