Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-12737-JN

  • Zoro # G208366905


product price: $403.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12737-JN
Zoro #
G208366905
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-12737, ADR0459; General Motors: 13500582, 13579663; Lester: 21512-LESTER: 21512, VOLT: 12, AMPS: 100, CONDITION: New, REGULATOR CLOCK: 11:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M10x1.50, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 10.600mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M10x1.50, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 1.319, MOUNTING EAR THICKNESS: 33.500mm, MOUNTING EAR 2 THICKNESS: 0.831, MOUNTING EAR 2 THICKNESS: 21.100mm, MOUNTING EAR 3 THICKNESS: 1.319, MOUNTING EAR 3 THICKNESS: 33.500mm, MOUNTING EAR 4 THICKNESS: 0.831, MOUNTING EAR 4 THICKNESS: 21.100mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.102, GROOVE OD: 53.400mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.323, PULLEY OUTER DIAMETER: 59mmReplaces Part Numbers: 400-12737

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.