Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-12738-JN

  • Zoro # G208366943


product price: $1,458.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12738-JN
Zoro #
G208366943
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-FAMILY: Fits Delco 40SI 2nd Gen., FAMILY TYPE: 455, VOLT: 12, AMPS: 275, CONDITION: New, PAD SPAN LENGTH: 126.24, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.700mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 12.600mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.700mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: 12.600mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 3.150, MOUNTING EAR THICKNESS: 80mm, MOUNTING EAR 2 THICKNESS: 3.150, MOUNTING EAR 2 THICKNESS: 80mm, MOUNTING EAR 3 THICKNESS: 3.150, MOUNTING EAR 3 THICKNESS: 80mm, MOUNTING EAR 4 THICKNESS: 3.150, MOUNTING EAR 4 THICKNESS: 80mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: 5/16-18, TERMINAL ID 3: S, TERMINAL 3 SIZE: 10-24, TERMINAL ID 4: I, TERMINAL 4 SIZE: 10-24, TERMINAL ID 5: R, TERMINAL 5 SIZE: 10-24, POLARITY: Negative, SHAFT PULLEY OD: 0.875, SHAFT PULLEY OD: 22.220mm, SHAFT: 5/8-18, : Brushless@ Suitable for Temperatures Up to 257° F 125° C@ 3 5/16-18 Ground Terminal Locations on SRE Housing-Arrowhead: 400-12738; Fits Delco: 8600094, 8600781Replaces Part Numbers: 400-12738

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.