Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-12753-JN

  • Zoro # G208365793


product price: $601.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12753-JN
Zoro #
G208365793
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 8762, FAMILY: Fits Delco 28SI, VOLT: 24, AMPS: 110, CONDITION: New, PAD SPAN LENGTH: 107.95, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 12.500mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: 12.500mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 3.150, MOUNTING EAR THICKNESS: 80mm, MOUNTING EAR 2 THICKNESS: 3.150, MOUNTING EAR 2 THICKNESS: 80mm, MOUNTING EAR 3 THICKNESS: 3.150, MOUNTING EAR 3 THICKNESS: 80mm, MOUNTING EAR 4 THICKNESS: 3.150, MOUNTING EAR 4 THICKNESS: 80mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: 5/16-18, TERMINAL ID 3: S, TERMINAL 3 SIZE: 10-24, TERMINAL ID 4: I, TERMINAL 4 SIZE: 10-24, TERMINAL ID 5: R, TERMINAL 5 SIZE: 10-24, POLARITY: Negative, SHAFT PULLEY OD: 0.875, SHAFT PULLEY OD: 22.220mm, SHAFT: 5/8-18-Arrowhead: 400-12753; Fits Delco: 8600469; Lester: 8762Replaces Part Numbers: 400-12753

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.