Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-12762-JN

  • Zoro # G408366019


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12762-JN
Zoro #
G408366019
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 8294, FAMILY: Fits Delco LR630, VOLT: 12, AMPS: 140, CONDITION: New, REGULATOR CLOCK: 5:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.800mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M10x1.50, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.551, MOUNTING EAR THICKNESS: 14mm, MOUNTING EAR 2 THICKNESS: 2.520, MOUNTING EAR 2 THICKNESS: 64mm, MOUNTING EAR 3 THICKNESS: 0.807, MOUNTING EAR 3 THICKNESS: 20.500mm, MOUNTING EAR 4 THICKNESS: 1.201, MOUNTING EAR 4 THICKNESS: 30.500mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: FR, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: P, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.421, GROOVE OD: 61.500mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.575, PULLEY OUTER DIAMETER: 65.400mm, : Water Cooled-AC Fits Delco Tools: 321-1788, 321-1794, 334-2480; Arrowhead: ADR0350; Fits Delco: 10464428, 10464434, 10480280, 10480340, 321-1794, 334-2480; JAndN Electrical Products: 400-12762; Lester: 8294Replaces Part Numbers: 400-12762

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.