Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-12769-JN

  • Zoro # G208366240


product price: $271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12769-JN
Zoro #
G208366240
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoFits Delco 10480404, 10480408 Lester 23162 Fits Lucas Electric LRA02162 Fits Mahle IA1260 Mercedes 0001501750, 0001502550, A0001501750, A0001502550LESTER 23162, FAMILY Fits Delco LT744, VOLT 12, AMPS 190, CONDITION New, REGULATOR CLOCK 900, ROTATION DIRECTION Clockwise, MOUNT HOLE ID 1 8500mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE ID 2 M8x125, MOUNT HOLE 2 TYPE Threaded, MOUNT HOLE ID 3 8800mm, MOUNT HOLE 3 TYPE Unthreaded, MOUNT HOLE ID 4 M8x125, MOUNT HOLE 4 TYPE Threaded, MOUNTING EAR THICKNESS 0551, MOUNTING EAR THICKNESS 14mm, MOUNTING EAR 2 THICKNESS 0760, MOUNTING EAR 2 THICKNESS 19300mm, MOUNTING EAR 3 THICKNESS 0551, MOUNTING EAR 3 THICKNESS 14mm, MOUNTING EAR 4 THICKNESS 0760, MOUNTING EAR 4 THICKNESS 19300mm, REGULATOR LOCATION Internal, TERMINAL ID 2 B, TERMINAL 2 SIZE M8x125, TERMINAL ID 3 L, TERMINAL 3 SIZE Spade, TERMINAL ID 4 DFM, TERMINAL 4 SIZE Spade, POLARITY Negative, NUMBER OF GROOVES 7, GROOVE OD 2205, GROOVE OD 56mm, PULLEY TYPE Clutch, PULLEY OUTER DIAMETER 2402, PULLEY OUTER DIAMETER 61mm, Liquid Cooled UnitReplaces Part Numbers 40012769

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.