Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-14004-JN

  • Zoro # G708367693


product price: $316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-14004-JN
Zoro #
G708367693
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AFD0074; Fits Bosch: AL520X; Fits Delco: 10463286, 12304058, 321-184, 68F, B10-7074, B7074; Fits Ford: D3VF10300AA, D3VF-10300-AA, D3VF10300AB, D3VF-10300-AB, D3VF-10346-A, D3VF10346BA, D3VF-10346-BA, D3VF-AA, D3VF-AB, D3VY10346A, D3VY-10346-A, D3VY10346BA, D4SF10300AA, D4SF10346AA, D4SZ10346A, D5OF-10300-BA, D5OF-BA, D5UF-10300-AA, D5UF-AA, D5ZF-10300-BA, D5ZF-BA, D6UF10300AA, D6UF-10300-AA, D6UF-AA, D7OF10300BA, D7OF-10300-BA, D7OF-BA, D7UF-10300-BA, D7UF10300CA, D7UF-10300-CA, D7UF-BA, D7UF-CA, D7VF10346AA, D7VF-10346-AA, D7VZ10346A, D7VZ-10346-A, D7ZF10300BA, D7ZF-10300-BA, D7ZF10300CA, D7ZF-10300-CA, D7ZF-BA, D7ZF-CA, EZHT-10346-EB, XGL108; JAndN Electrical Products: 400-14004R, 400-14005, 400-14006R; JANNCO: 400-14004R; Lester: 7074, 7074-9, 7075; Fits Lucas Electric: LRA01025-LESTER: 7074, 7074-9, 7075, FAMILY: Fits Ford 1G Large Fits Case, VOLT: 12, AMPS: 90, CONDITION: New, REGULATOR CLOCK: 9:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 3/8-16, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.559, MOUNTING EAR THICKNESS: 14.200mm, MOUNTING EAR 2 THICKNESS: 3.004, MOUNTING EAR 2 THICKNESS: 76.300mm, FAN LOCATION: External, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: 1/4-20, TERMINAL ID 3: GND, TERMINAL 3 SIZE: 10-24, TERMINAL ID 4: FLD, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: STA, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.626, PULLEY OUTER DIAMETER: 66.700mmReplaces Part Numbers: 400-14004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.