Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-14167-JN

  • Zoro # G108366166


product price: $316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-14167-JN
Zoro #
G108366166
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 7749-3, FAMILY: Fits Ford 3G, VOLT: 12, AMPS: 95, CONDITION: New, REGULATOR CLOCK: 3:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.827, MOUNTING EAR THICKNESS: 21mm, MOUNTING EAR 2 THICKNESS: 2.992, MOUNTING EAR 2 THICKNESS: 76mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: A, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 8, GROOVE OD: 2.717, GROOVE OD: 69mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.925, PULLEY OUTER DIAMETER: 74.300mm-AC Fits Delco Tools: 334-2005, 334-2239; Arrowhead: AFD0079; Fits Bosch: AL7527X; Fits Delco: 10463956; Fits Ford: F1PU-10346-DA, F3HT-10300-GB, F3HT-GB, F5HT-10300-CA, F5HT-CA, F5HZ-10346-D; JAndN Electrical Products: 400-14018, 400-14133, 400-14136, 400-14137, 400-14167; Lester: 7749-3Replaces Part Numbers: 400-14167

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.