Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-14185-JN

  • Zoro # G608366000


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-14185-JN
Zoro #
G608366000
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 8476, FAMILY: Fits Ford 6G, VOLT: 12, AMPS: 110, CONDITION: New, REGULATOR CLOCK: 2:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Slotted, MOUNT HOLE ID 3: 12.700mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 2.165, MOUNTING EAR THICKNESS: 55mm, MOUNTING EAR 2 THICKNESS: 2.165, MOUNTING EAR 2 THICKNESS: 55mm, MOUNTING EAR 3 THICKNESS: 2.165, MOUNTING EAR 3 THICKNESS: 55mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: N/C, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 8, GROOVE OD: 2.720, GROOVE OD: 69.100mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.902, PULLEY OUTER DIAMETER: 73.700mm-Arrowhead: AFD0162; Fits Ford: 5C3T10300DA, 5C3T-10300-DA, 5C3T-DA, 5C3Z10346DA, 5C3Z-10346-DA, GL648; JAndN Electrical Products: 400-14077; Lester: 8476Replaces Part Numbers: 400-14185

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.