Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-14187-JN

  • Zoro # G608365805


product price: $346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-14187-JN
Zoro #
G608365805
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 8517, FAMILY: Fits Ford 6G, VOLT: 12, AMPS: 135, CONDITION: New, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Slotted, MOUNT HOLE ID 3: 13.400mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 2.173, MOUNTING EAR THICKNESS: 55.200mm, MOUNTING EAR 2 THICKNESS: 2.173, MOUNTING EAR 2 THICKNESS: 55.200mm, MOUNTING EAR 3 THICKNESS: 2.173, MOUNTING EAR 3 THICKNESS: 55.200mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: A, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: SIG, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: FR, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.531, PULLEY OUTER DIAMETER: 64.300mm-Arrowhead: AFD0169; Fits Ford: 7R3U10300BA, 7R3U-10300-BA, 7R3Z10346A, 7R3Z-10346-A, 7R3Z10346ARM, 7R3Z-10346-ARM; JAndN Electrical Products: 400-14187; Lester: 8517Replaces Part Numbers: 400-14187

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.