Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-14188-JN

  • Zoro # G108366173


product price: $310.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-14188-JN
Zoro #
G108366173
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 7764, FAMILY: Fits Ford 3G, VOLT: 12, AMPS: 130, CONDITION: New, REGULATOR CLOCK: 10:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 9.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.004, MOUNTING EAR THICKNESS: 25.500mm, MOUNTING EAR 2 THICKNESS: 1.004, MOUNTING EAR 2 THICKNESS: 25.500mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: A, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.551, GROOVE OD: 64.800mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.756, PULLEY OUTER DIAMETER: 70mm-AC Fits Delco Tools: 334-2250; Arrowhead: AFD0174; Fits Bosch: AL7524X, AL7547X; Fits Delco: 334-2250; Fits Ford: 5C2T10300BC, 5C2T-10300-BC, 5C2T-BC, 5C2Z10346AA, 5C2Z-10346-AA, 5C2Z10346BA, 5C2Z-10346-BA, 6C2T10300BA, 6C2T-10300-BA, 6C2T-BA, 6C2Z10346BA, 6C2Z-10346-BA, GL618, GL633; JAndN Electrical Products: 400-14188; Lester: 7764Replaces Part Numbers: 400-14188

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.