Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-16037-JN

  • Zoro # G108367750


product price: $871.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-16037-JN
Zoro #
G108367750
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AMO0006; Butec LTD: 859477PB; Carrier Transicold: 28-10040-12; Fits Caterpillar: 3001117; Cummins: 3088320, 3629351; Dresser: PB6876; EMP: 4-6955; JAndN Electrical Products: 400-16037; JANNCO: 400-16037R; Leece Neville: 110-184, 110-258, 110-258A, 8SC3005V, 8SC3009Z, 8SC3009ZA, 8SC3009ZAC, 8SC3157V; Lester: 8416, 8422; Fits Motorola: 10-184, 10-258, 8SC3005V, 8SC3009Z, 8SC3009ZA, 8SC3157V; Prestolite: 110-184, 110-258, 110-258A; Renault: 5000898799; Sabre: 26874; Volvo: 849748-9-LESTER: 8416, 8422, FAMILY: Leece Neville 8SC/SCJ, VOLT: 24, AMPS: 175, CONDITION: New, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 1/2-13, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 12.900mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.543, MOUNTING EAR THICKNESS: 13.800mm, MOUNTING EAR 2 THICKNESS: 0.543, MOUNTING EAR 2 THICKNESS: 13.800mm, MOUNTING EAR 3 THICKNESS: 0.799, MOUNTING EAR 3 THICKNESS: 20.300mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: 5/16, TERMINAL ID 3: L, TERMINAL 3 SIZE: 10-24, TERMINAL ID 4: IG, TERMINAL 4 SIZE: M5x0.8, TERMINAL ID 5: B-, TERMINAL 5 SIZE: 1/4-28, POLARITY: Negative, SHAFT PULLEY OD: 0.875, SHAFT PULLEY OD: 22.220mm, SHAFT: 5/8-18, : 3 1/2-13 Threaded Positions in Upper Mounting Ear@ Includes FanReplaces Part Numbers: 400-16037

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.