Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-16100-JN

  • Zoro # G208366097


product price: $292.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-16100-JN
Zoro #
G208366097
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 7427, 7429, VOLT: 12, AMPS: 51, CONDITION: New, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 5/16-18, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.441, MOUNTING EAR THICKNESS: 11.200mm, MOUNTING EAR 2 THICKNESS: 1.063, MOUNTING EAR 2 THICKNESS: 27mm, FAN LOCATION: External, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: 1/4-20, TERMINAL ID 3: D, TERMINAL 3 SIZE: 10-24, TERMINAL ID 4: F, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: W, TERMINAL 5 SIZE: 10-24, TERMINAL ID 6: B-, TERMINAL 6 SIZE: 10-24, POLARITY: Negative, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.874, PULLEY OUTER DIAMETER: 73mm, : Battery Terminal 7:30-AC Fits Delco Tools: 321-174; American Motors Corp: 8122449; Arrowhead: AMO0088; Fits Bosch: AL521X; JAndN Electrical Products: 400-16100; Leece Neville: 110-149; Lester: 7427, 7429; Fits Motorola: 10-113, 10-139, 10-143, 10-151, 10-165, 10-167, 10-197, 10-198, 110-165, 110-197, 8AL2011F, 8AL2012F, 8AL2013F, 8AL2014F, 8AL2015K, 8AL2016K, 8AL2016KS, 8AL2025F, 8AL2026F, 8AL2026FS, 8AL2031F, 8AL2032K, 8AL2040F, 8AL2040FS, 8AL2051F, 8AL2052K; Prestolite: 10-149, 110-113, 110-139, 110-143, 110-149, 110-151, 110-165, 110-167, 110-197, 110-198Replaces Part Numbers: 400-16100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.