Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-16117-JN

  • Zoro # G708367808


product price: $420.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-16117-JN
Zoro #
G708367808
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AMO0073, PL110-609; Carrier Transicold: 30-00409-12, 30-00409-13; JAndN Electrical Products: 400-16117; JANNCO: 400-16117N; Leece Neville: 110-609, 110-609RM, 8MR2121L, 8MR2121LA, 8MR2327L, RM110-609; Lester: 8679; Fits Motorola: 8MR2121L, 8MR2121LA, 8MR2327L; Prestolite: 110-609-LESTER: 8679, FAMILY: Leece Neville 8MA/8MH/8MR, COLOR: Black Painted, VOLT: 12, AMPS: 65, CONDITION: New, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 5/16-18, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE ID 2: 5/16-18, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 5/16-18, MOUNT HOLE 3 TYPE: Threaded, MOUNT HOLE ID 4: 13.200mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.429, MOUNTING EAR THICKNESS: 10.900mm, MOUNTING EAR 2 THICKNESS: 0.429, MOUNTING EAR 2 THICKNESS: 10.900mm, MOUNTING EAR 3 THICKNESS: 0.429, MOUNTING EAR 3 THICKNESS: 10.900mm, MOUNTING EAR 4 THICKNESS: 1.067, MOUNTING EAR 4 THICKNESS: 27.100mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: 1/4-20, TERMINAL ID 3: D+, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: AC, TERMINAL 4 SIZE: 10-24, TERMINAL ID 5: AC, TERMINAL 5 SIZE: 10-24, TERMINAL ID 6: B-, TERMINAL 6 SIZE: 10-24, POLARITY: Negative, SHAFT: 5/8-18, : Self ExcitedReplaces Part Numbers: 400-16117

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.