Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-16126-JN

  • Zoro # G908367691


product price: $345.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-16126-JN
Zoro #
G908367691
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AMO0054; Carrier Transicold: 30-50341-00, 30-50342-00; JAndN Electrical Products: 400-16126; JANNCO: 400-16126N; Leece Neville: 8MR2140F, 8MR2150L; Lester: 7479, 8427; Fits Motorola: 8MR2140F, 8MR2150L, 8MR2172F; Other OEMS: 400-16126AEP, LS20116W/OREGULATOR; Thermo King: 10-41-2196, 10-41-2197, 20-41-2195, 5D44465G02, 5D44467G0-LESTER: 7479, 8427, FAMILY: Leece Neville 8MA/8MH/8MR, VOLT: 12, AMPS: 65, CONDITION: New, REGULATOR CLOCK: 6:00, MOUNT HOLE ID 1: 5/16-18, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE ID 2: 5/16-18, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 5/16-18, MOUNT HOLE 3 TYPE: Threaded, MOUNT HOLE ID 4: 13mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.433, MOUNTING EAR THICKNESS: 11mm, MOUNTING EAR 2 THICKNESS: 0.433, MOUNTING EAR 2 THICKNESS: 11mm, MOUNTING EAR 3 THICKNESS: 0.433, MOUNTING EAR 3 THICKNESS: 11mm, MOUNTING EAR 4 THICKNESS: 1.075, MOUNTING EAR 4 THICKNESS: 27.300mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: 1/4-20, SHAFT PULLEY OD: 0.630, SHAFT PULLEY OD: 16mm, SHAFT: 5/8-18Replaces Part Numbers: 400-16126

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.