Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-16150-JN

  • Zoro # G908367790


product price: $524.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-16150-JN
Zoro #
G908367790
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AMO0074; Fits John Deere: AM122245; Leece Neville: 110-475, 8TA2031G; Lester: 8809-LESTER: 8809, FAMILY: Leece Neville 8TA, VOLT: 12, AMPS: 45, CONDITION: New, REGULATOR CLOCK: 12:00, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.610, MOUNTING EAR THICKNESS: 15.500mm, MOUNTING EAR 2 THICKNESS: 2, MOUNTING EAR 2 THICKNESS: 50.800mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.638, PULLEY OUTER DIAMETER: 67mmReplaces Part Numbers: 400-16150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.