Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24165-JN

  • Zoro # G208366851


product price: $392.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24165-JN
Zoro #
G208366851
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ABO0063, ABO0225, IA1146, MG555; Fits Bosch: 0-124-325-001, 0124325012, 0-124-325-012, 0-124-325-101, 0-124-325-131, 0986042700, AL0732X; Fits Delco: DRB1490; Fits Ford: 98VW-10300-CA; JAndN Electrical Products: 400-24165; Lester: 13851; Letrika/Iskra: IA 1146; Fits Lucas Electric: LRA01856, LRB00474; Fits Mahle: MG555; Fits Volkswagen: 038-903-023L, 038-903-024A, 038-903-024D, 045-903-023-LESTER: 13851, VOLT: 12, AMPS: 90, CONDITION: New, REGULATOR CLOCK: 1:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 9.700mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M8x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 9.700mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M8x1.25, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.547, MOUNTING EAR THICKNESS: 13.900mm, MOUNTING EAR 2 THICKNESS: 0.787, MOUNTING EAR 2 THICKNESS: 20mm, MOUNTING EAR 3 THICKNESS: 0.547, MOUNTING EAR 3 THICKNESS: 13.900mm, MOUNTING EAR 4 THICKNESS: 0.787, MOUNTING EAR 4 THICKNESS: 20mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: DFM, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.402, PULLEY OUTER DIAMETER: 61mmReplaces Part Numbers: 400-24165

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.