Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24180-JN

  • Zoro # G408366101


product price: $272.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24180-JN
Zoro #
G408366101
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 13605, VOLT: 12, AMPS: 90, CONDITION: New, REGULATOR CLOCK: 12:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE 1 TYPE: Slotted, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M8x1.25, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.551, MOUNTING EAR THICKNESS: 14mm, MOUNTING EAR 2 THICKNESS: 0.563, MOUNTING EAR 2 THICKNESS: 14.300mm, MOUNTING EAR 3 THICKNESS: 0.795, MOUNTING EAR 3 THICKNESS: 20.200mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: D+ L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: W S, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.201, GROOVE OD: 55.900mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.398, PULLEY OUTER DIAMETER: 60.900mm-AC Fits Delco Tools: 334-1982; Arrowhead: ABO0037, IA0990, MG252; Fits Bosch: 0120485036, 0-120-485-036, 0-123-320-002, 0-123-320-006, 0-123-340-002, AL0187X; Fits Delco: 10464368, DRA3268; Fits Ford: 95VW-10300-LA, 95VW-LA; JAndN Electrical Products: 400-24180; Lester: 13605; Letrika/Iskra: IA 0990; Fits Lucas Electric: LRB00146; Fits Mahle: IA0990, MG252; Valeo: 439002; Fits Volkswagen: 030903023CReplaces Part Numbers: 400-24180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.