Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24186-JN

  • Zoro # G808367418


product price: $247.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24186-JN
Zoro #
G808367418
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 12159, VOLT: 12, AMPS: 95, CONDITION: New, REGULATOR CLOCK: 9:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.646, MOUNTING EAR THICKNESS: 16.400mm, MOUNTING EAR 2 THICKNESS: 2.008, MOUNTING EAR 2 THICKNESS: 51mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M5x0.8, TERMINAL ID 4: W, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 2, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.646, PULLEY OUTER DIAMETER: 67.200mm-Arrowhead: ABO0209, BAL9971N, IA0989, IA1348, MG233; Atlantic Quality Parts: 1400-0501; Fits Bosch: 9120060041, 9-120-060-041, AL9942X, AL9971N, AL9971X, F-005-A00-024; Fits Ford: 86546257; Fits Ford/New Holland: 86546257; JAndN Electrical Products: 400-24186; Fits John Deere: AT175194; Lester: 12159; Letrika/Iskra: IA 1348; Fits Mahle: IA1348, MG233Replaces Part Numbers: 400-24186

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.