Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24189-JN

  • Zoro # G008365924


product price: $256.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24189-JN
Zoro #
G008365924
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 13921, VOLT: 12, AMPS: 90, CONDITION: New, REGULATOR CLOCK: 7:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 9mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.50, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 1.079, MOUNTING EAR THICKNESS: 27.400mm, MOUNTING EAR 2 THICKNESS: 0.535, MOUNTING EAR 2 THICKNESS: 13.600mm, MOUNTING EAR 3 THICKNESS: 0.984, MOUNTING EAR 3 THICKNESS: 25mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: FR, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 5, GROOVE OD: 2.291, GROOVE OD: 58.200mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.394, PULLEY OUTER DIAMETER: 60.800mm-AC Fits Delco Tools: 334-1813; Arrowhead: ABO0230; Fits Bosch: 0124325017, 0-124-325-017, 0-124-325-036, AL0725X; JAndN Electrical Products: 400-24189; Lester: 13921; Fits Lucas Electric: LRA01968; Fits Volkswagen: 038-903-018E, 038-903-018EX, 06B-903-016A, 06B903-016AReplaces Part Numbers: 400-24189

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.