Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24198-JN

  • Zoro # G608366895


product price: $392.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24198-JN
Zoro #
G608366895
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ABO0259; Fits BMW: 12-31-1-738-351, 12-31-1-738-352, 12-31-1-744-563, 12-31-1-744-567; Fits Bosch: 0-120-465-031, AL0739X; JAndN Electrical Products: 400-24198; Lester: 13471; Fits Lucas Electric: LRB00353; Valeo: 437330, 555709, VA409-LESTER: 13471, CRITICAL NOTE: Early Version, Unthreaded Rear Mounting Ear, VOLT: 12, AMPS: 140, CONDITION: New, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.811, MOUNTING EAR THICKNESS: 46mm, MOUNTING EAR 2 THICKNESS: 1.122, MOUNTING EAR 2 THICKNESS: 28.500mm, MOUNTING EAR 3 THICKNESS: 0.866, MOUNTING EAR 3 THICKNESS: 22mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M6x1.00, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.165, PULLEY OUTER DIAMETER: 55mmReplaces Part Numbers: 400-24198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.