Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24204-JN

  • Zoro # G708366948


product price: $444.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24204-JN
Zoro #
G708366948
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ABO0320; Fits Bosch: 0124525057, 0-124-525-057, AL0815N, AL0815X; JAndN Electrical Products: 400-24204; Lester: 11130; Fits Lucas Electric: LRA03081; Porsche: 997-603-012-01, 997-603-012-03, 99760301207, 997-603-012-07-LESTER: 11130, VOLT: 12, AMPS: 150, CONDITION: New, REGULATOR CLOCK: 5:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M10x1.50, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.50, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 1.102, MOUNTING EAR THICKNESS: 28mm, MOUNTING EAR 2 THICKNESS: 0.563, MOUNTING EAR 2 THICKNESS: 14.300mm, MOUNTING EAR 3 THICKNESS: 0.669, MOUNTING EAR 3 THICKNESS: 17mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: FR, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.071, GROOVE OD: 52.600mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.280, PULLEY OUTER DIAMETER: 57.900mmReplaces Part Numbers: 400-24204

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.